Akro-Mils
Steel Bin Rail Floor Rack, 14 in W x 36 in D x 54 in H, Gray
Mfr # 30008
Zoro # G1509514
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Depth 36 in
- Overall Height 54 in
- Number of Bins 0
- Color Gray
Explore More Products
- AKRO-MILS Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray 30016
- AKRO-MILS Steel Bin Rail Floor Rack, 36 in W x 30 in D x 54 in H, Clear 30016240SC
- GLOBAL EQUIPMENT Global Industrial„¢ Single-Sided Floor Rack Without Bins 36 X 50 235CP25
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue QRU-16D-230-96BL
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays 136229XRI
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray QRU-16S
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray QRU-12S
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Red MQRU-16D-230-96RD
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue QRU-16S-230-48BL
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray QRU-16D
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue MQRU-12D-240-48BL
- Akro-Mils Bin Rail Systems