Shop Alternate Products
This Product is Discontinued
Zoro Select
0.70mm Metric Socket Flat Head Cap Screw, Plain A2 Stainless Steel, 100 PK (Discontinued)
Mfr # 6DV90
Zoro # G1510126
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.70mm
- Drive Type Hex Socket
- Drive Size 2.50mm
- Material A2 Stainless Steel