Siemens
Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series
Mfr # BQ2B030H
Zoro # G1510941
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQH
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Single
Explore More Products
- SIEMENS Miniature Circuit Breaker, 50 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B350H
- SIEMENS Circuit Breaker, 80, 120/240VAC, 2 Pole ITEQ280
- SIEMENS IEC Supplementary Protector, 16 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61167
- SIEMENS Miniature Circuit Breaker, 100 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B100
- SIEMENS BREAKER PANEL 30SP 30CIR PN3030B1100C
- SIEMENS Miniature Circuit Breaker, 40 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B340
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series BE220H
- SIEMENS Miniature Circuit Breaker, 35 A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series BQD135
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B03000S01
- EATON IEC Supplementary Protector, 5 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D5/1-SP
- DAYTON IEC Miniature Circuit Breaker, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V905
- Siemens Circuit Breakers