Pressure Regulator, 1-1/2", CPVC/FPM, Threaded, Adjustable 5-75 psi

  • Mfr # PR20150T

  • Zoro # G1511264


product price:  $1,953.99
/ea
Free Shipping & Returns

Key Features

Series
PR
Body Material
CPVC
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR20150T
Zoro #
G1511264
UPC #
610377716345
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
5 1/2 in
Height
14 in
Pipe Size
1 1/2 in
Gauge Port Size
1/4 in
Inlet Connection Size
1 1/2 in
Overall Width
5 1/2 in
Outlet Connection Size
1 1/2 in
Overall Height
14 in

Details

Item
Pressure Regulator
Series
PR
Body Material
CPVC
Max. Temp.
140 Degrees F
Seal Material
FPM
Pressure Adjustment Range
5 to 75 psi
Max. Pressure
150 psi
Connection Type
Threaded
Application
Industrial Use
Standards
Class 23447 Per ASTM D1784
Pilot Adjustment - Maximum
75 psi
Operating Pressure Differential - Minimum
5 psi
Operating Pressure - Minimum
5 psi
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Outlet Connection Type
Threaded
Inlet Connection Type
Threaded
Operating Pressure Differential - Maximum
75 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
5 psi
Inlet Connection Gender
Female

Description

Pressure Regulator, Series PR, Body Material CPVC, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 5 1/2 in, Height 14 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 5 to 75 psi, Gauge Port Size 1/4 in, Seal Material FPM, Max. Temp. 140 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 150 psi, Standards Class 23447 Per ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.