Westward

Spiral Point Tap, Plug 2 Flutes


$6.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.168"
  • Tap Thread Size #8-32
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
See all product information