Dayton
Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec.
Mfr # 1EGC1
Zoro # G1513443
$40.32
7% off
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. 24EP25
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-05B18
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP08
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT 31EE12
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. 1EJL6
- DAYTON Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec. 1EJN5
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. 24EN78
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. 24EP42
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. 5DPZ7
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. 24EN81
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EN85
- Dayton Time Delay Relays