Zoro Select
Dowel Pin, 1/2 In Dia
Mfr # Z1220
Zoro # G1513452
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Dowel Pin, 1/2 In Dia Z1256
- ZORO SELECT Dowel Pin, 1/2 In Dia Z1228
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" Z1226
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 M39080.140.0100
- ZORO SELECT Dowel Pin, 5/16 In Dia Z1204
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 M51580.050.0024
- ZORO SELECT Dowel Pin, Std, SS, M6x12mm L, PK25 DP7X06012h8-025P1
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. M51580.120.0045
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 D22-750
- ZORO SELECT Dowel Pin, Steel, 25x60mm, PK5 M39090.250.0060
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100 U55580.018.0075
- Zoro Select Dowel Pins