Killark
Hazardous Warning Light, Xenon, Green
Mfr # NVSZMFG26G
Zoro # G1513556
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 3/4 in
- Lamp Life 10,000 hr
- Lens Material Lexan(R)
- Current Drawn 0.40A DC
- Lens Design Dome
Explore More Products
- KILLARK Indicating Light GOB3-G23C N34
- KILLARK Indicating Light GOB3-R23C N34
- KILLARK Hazardous Warning Light, LED, Red NVSLCFG25R
- KILLARK Hazardous Warning Light, LED, Red NVSLCFG26R
- KILLARK Hazardous Warning Light, Xenon, Red, 120VAC NVSZMFG01R
- KILLARK Hazardous Warning Light, Xenon, Amber, 120V NVSZMFG01A
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr 26ZT27
- EATON Mounting Base, Black, SL4 Tower Lights SL4-PIB-IMH
- ECCO Beacon, Blue, 4-29/32" H 6262B
- WERMA Warning Light, 24VAC/DC, Bracket Mount 20430075
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color 26ZT43
- Killark Strobe and Flashing Lights