- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Standard Round Axial Fan, Round, 230VAC, 1 Phase, 500 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Standard Round Axial Fan, Round, 230VAC, 1 Phase, 500 cfm (Discontinued)
Mfr # 4WT45
Zoro # G1513714
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 500
- Depth 3-1/2"
- Housing Material Cast Aluminum
- Phase 1
- Brand Dayton
- MFR #4WT45
- Zoro #G1513714
- UPC #190735336922
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 3-1/2" |
Fan Dia. | 10" |
Fan Depth | 3-1/2" |
Diameter | 10" |
Details
Blade Material | Polybutylene Terephthalate |
CFM @ 0.000-In. SP | 500 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Round |
Watts | 30 |
Voltage | 230VAC |
Fan dBA | 57 |
Max. Ambient Temp. | 120 Degrees F |
Fan Voltage | 230VAC |
Item | Standard Round Axial Fan |
Fan RPM | 1600 |
Electrical Connections | Terminals |
Motor Type | PSC |
Standards | RoHS Compliant |
Bearings | Ball |
Electrical Connection - Fans | Terminals |
Fan Shape | Round |
dBA | 57 |
Mounting Position | Vertical or Horizontal |
Requires | Cord Set (Not Included) |
Hz | 60/50 |
Amps | 0.13 |
Thermal Protection | Auto |
Mounting Eye O.C. | 9-11/16" |
Housing Finish | Black Painted |
Motor Insulation | Class A |
Fan Watts | 30 |
Fan Item | Axial Fan |
Mounting Eye O.C. - Fans | 9-11/16" |
IP Rating | IP20 |
Bearing Type | Ball |
Motor Design | PSC |
Environmental Applications | Equipment Cooling |
Color | Black |
RPM | 1600/1400 |
Description
Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 9-11/16 In., Diameter 10 In., Depth 3-1/2 In., CFM @ 0.000-In. SP 665/600, Watts 30/30, Voltage 230VAC, 60/50 Hz, 0.13/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 52/50, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1600/1400 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Auto, Max. Ambient Temp. 120 Degrees F, Blade Material Polybutylene Terephthalate