Shop Alternate Products
This Product is Discontinued
Century
Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (Discontinued)
Mfr # U6432
Zoro # G1513766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Mounting Type Cradle Base
- Shaft Dia. 1/2 in
- Motor Application HVAC/R
- Frame 42Y
- Shaft Length 2 1/8 in