Roberts
Cutter, Loop Pile, Stainless Steel
Mfr # 10-152-3
Zoro # G1514125
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 2-blade Design Accommodates Both Left And Right Positions, Throat Opening Adjusts Automatically For Different Carpet Backs, Ergonomic Grip
- Application Cuts Most Loop Pile Carpet Regardless Of Thickness
- Includes 15 Heavy Duty Slotted Blades
- Construction Stainless Steel
Explore More Products
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft 50-580
- ROBERTS Double-Sided Acrylic Tape, 50 Ft 50-540
- ROBERTS Floor Tapping Block, 20 In, Polypropylene 10-17-8
- ROBERTS Saw, Jamb, 6 in, 110v 10-46
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive STEZ15
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case 10-254
- ROBERTS Universal Carpet Seam Sealer 8015-A
- ROBERTS Bumper Pad Replacement, 3 in 10-422-09
- ROBERTS Carpet Seam Roller, 5 in 10-100
- THERMWELL PRODUCTS 3/4X36 Slb Tile Edge H402SFS3
- BISSELL Refresh Carpet and Floor Manual Sweeper, 912 in W Cleaning Path, Orange 2483
- Roberts Carpet Installation Tools