Sugatsune
Utility Hook, 304 SS, 7/8 In
Mfr # 4CRV2
Zoro # G1514834
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Satin