Hayward
Check Valve, True Union, Ball, 2-1/2", CPVC/FPM, Socket
Mfr # TC2250S
Zoro # G1514992
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type socket
- Connection SKT
- Body Material CPVC
- Seal Material - Check Valves Viton
Explore More Products
- HAYWARD Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi SLC10200SEU
- HAYWARD Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T TC10050STE
- HAYWARD Check Valve, True Union, Ball, 1-1/4", PVC/EPDM, S/T TC10125STE
- HAYWARD Check Valve, True Union, Ball, 1", PVC/EPDM, S/T TC10100STE
- HAYWARD Y-Check Valve, 1", PVC/FPM, Socket YC10100S
- HAYWARD Check Valve, Ball, 3/4", PVC/EPDM, S/T TC10075STE
- HAYWARD Check Valve, 10.24 in Overall L SW1300EC
- HAYWARD Y-Check Valve, 1", CPVC/FPM, Socket YC20100S
- HAYWARD CPVC Swing Check Valve, 11.81in Overall L SW2400V
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve T-511G
- ZURN 3/4" Union FNPT x FNPT Low Lead Bronze Dual Check Valve 34UFX34F-700XL
- Hayward Valves