- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Full Body Harness, Vest Style, L/XL, Polyester, Green
Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Full Body Harness, Vest Style, L/XL, Polyester, Green (Discontinued)
Mfr # E650-58/UGN
Zoro # G1515394
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing L/XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
Customers Also Purchased
- Brand Honeywell Miller
-
MFR #
E650-58/UGN
-
Zoro #
G1515394
- UPC # 612230032722
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Details
Item | Full Body Harness |
Harness Sizing | L/XL |
Harness Application | Positioning |
Harness Style | Vest |
Weight Capacity | 400 lb. |
Harness Color | Green |
Color | Green |
Includes Padding | Yes |
Series | Duraflex(R) |
Webbing Material | Polyester |
Harness D-Ring Material | Steel |
Includes | Pull Free Lanyard Rings, Belt Loop |
Stretchable | Yes |
Adjustable | Yes |
Subpelvic Strap | Yes |
Tensile Strength | 5000 lb. |
Harness Buckle Material | Steel |
Chest Strap Buckles | Mating |
Side D-Rings | Yes |
Back D-Ring | Yes |
Webbing Materials | Polyester |
Front D-Ring | No |
Leg Strap Buckles | Tongue |
Hardware Material | Steel |
Standards | ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d) |
Shoulder Strap Buckles | Friction / Pass-Through |
Features | Pull-Up Adjustment; Pull-Free Lanyard Rings; Belt Loops |
D-Ring Locations | Back, Hips |
Webbing Coating | Uncoated |
With Belt | No |
Torso Adjustment | Friction |
Padding Location | Back |
RFID Equipped | Yes |
Brand and Series | Honeywell Miller Duraflex(R) |
Specialty Working Conditions | Not Applicable |
ANSI Standards Met | ANSI A10.32, ANSI Z359.11 |
Other Standards | CSA Z259.10A |
Industry | Construction |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.11