Westward
6" Standard Duty Combination Vise with Swivel Base
Mfr # 3FDG9
Zoro # G1516313
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Ductile Iron
- Duty Rating Heavy Duty
- Max. Opening 6"
- Base Type Swivel
Explore More Products
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base 3FDJ1
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base 10D708
- WESTWARD 8" Drill Press Vise with Stationary Base 10D734
- WESTWARD Combination Vise, 3/8" dia. Hole 54ZV75
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base 4YR98
- WESTWARD 2-1/2" Drill Press Vise with Angle with Stationary Base 10D748
- WESTWARD 3" Machine Bench Vise with Stationary Base 10D743
- WESTWARD 7" Standard Duty Woodworking Vise with Stationary Base 10D722
- WESTWARD 4" Drill Press Vise with Stationary Base 10D751
- WILTON 4" Low Profile Drill Press Vise 11744
- KANCA Drill Press Vise 80 mm DRL-80
- Westward Vises & Presses