Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Blue, Footwear Sole Pattern Ultragrip Sipe, Insulated No, Size 9, Style Number 89102, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair