Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 1/2"-13, Low carbon steel (Discontinued)
Mfr # 5YU53
Zoro # G1517284
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- For Pipe Size 6 in
- Material Low Carbon Steel
- Finish Zinc
- Thread Length 2 in