Recoil

Straight Flute Hand Tap , #5-40 , Plug , 3 Flutes, UNC


$8.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size #5-40
  • Shank Dia. 0.168"
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Number of Flutes 3
See all product information