Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # B612BB553A
Zoro # G1517756
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 2.7
- Pipe Size 3/8 in
Explore More Products
- PARKER Service Kit, 3 Position, B Series PS2802P
- PARKER Coil Kit, 22MM 3 Pin, 24 VDC, Viking P2FCB448
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC L6653921149
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B511BB553C
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B3G0BB549C
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC B713BB549A
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC L6959922149
- PARKER Solenoid Air Control Valve, 1 In, 120VAC L6958921153
- PARKER Valve, 6 11/16" L, 3 5/32" W, 120V AC H21WXBBL53D
- ARO Pilot Spring A213PS
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi V11HDA-100
- Parker Pneumatic Valves