Siemens
Miniature Circuit Breaker, 70 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series
Mfr # B370HH
Zoro # G1517862
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SIEMENS Miniature Circuit Breaker, 90 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q290
- SIEMENS Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q230HID
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B120H
- SIEMENS IEC Miniature Circuit Breaker, 4 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41047HG42
- SIEMENS IEC Supplementary Protector, 16 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY63167
- SIEMENS Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Plug In Mounting Style, QP Series Q315
- SIEMENS Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q215HID
- SIEMENS Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B130H00S01
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44067
- GE Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP240
- SQUARE D Molded Case Circuit Breaker, 35 A, 240V AC, 1 Pole, I-Line Mounting Style, BJA Series BJA160351
- Siemens Circuit Breakers