Jabsco
Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG
Mfr # 35440-0000
Zoro # G1517941
$262.99
5% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 245
- Drive Type Direct Drive
- Full Load Amps 12
- Housing Material Plastic
- Includes Mounting Bracket
Explore More Products
- JABSCO Round OEM Blower, 3500 RPM, Direct, Glass Filled Polypropylene 35515-0010
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene 34739-0020
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene 36740-0000
- JABSCO Round OEM Blower, 3200 RPM, 1 Phase, Direct 36770-0115
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG 35400-0010
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG 35440-0010
- JABSCO Round OEM Blower, 4200 RPM, 1 Phase, Direct, Reinforced Plastic 35115-7020
- DAYTON Square OEM Blower, 2860 RPM, 1 Phase, Direct, Rolled Steel 1TDP5
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel 1TDR6
- DAYTON Rectangular OEM Blower, 2750 RPM, 1 Phase, Direct, Rolled Steel 1TDU8
- DAYTON Round OEM Blower, 3020 RPM, 1 Phase, Direct, Steel 70213482X
- Jabsco OEM Specialty Blowers