Tygon
Tubing, Tygothane(R), 7/16 In OD, 100 Ft
Mfr # AEM02022
Zoro # G1518167
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Explore More Products
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. ACF00038
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. ACF00028
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft AEM02038
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. ACF00037
- TYGON Tubing.Tygothane(R).1/4 In OD.100 Ft AEM02007
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft AEM02029
- TYGON Tubing, Tygothane, 13/16 In OD, 100 Ft AEM02045
- TYGON Tubing, Braided, Poly, 1 1/2 In, Clear AZY00074
- TYGON Tubing, Braided, Poly, 2 In, Clear AZY00078
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear Blue PU38ACB
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Yellow PU08M/516AY
- Tygon Tubing