Shop Alternate Products
This Product is Discontinued
Zoro Select
Foam Padded Steel Hook, Load Rated (Discontinued)
Mfr # 4ERW6
Zoro # G1518596
This Product is Discontinued
Key Features
- Fastening Method Nail In
- Points Per Hook 2
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Painted