Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB100072
Zoro # G1519007
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Bristle Diameter 0.014 in
- Fill Type 0.014" Crimped Nylon
- Bristle Color Black
- Max. Operating Temp. 250 Degrees F
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In AH402872CF
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB400072
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 MB703024
- TANIS Strip Brush Holder, Overall Length 72 In AH400472CF
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly FB410100
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC833036
- TANIS Stapled Set Strip Brush, PVC, 1x36 In, PK10 FPVC390136
- TANIS Strip Brush, 36 In L, Overall Trim 3 In MB100236
- TANIS Strip Brush, 5/16 W, 60 In L, Trim 2 In MB709260
- TANIS Strip Brush, 36 In L, Overall Trim 1 In MB406036
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In MB406496
- Tanis Conveyor Brushes