Zoro Select
1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40
Mfr # 4381017820
Zoro # G1519201
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Elbow
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 4381017850
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 4381017860
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 4381017830
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT 40SE113N012
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS 4381000060
- ZORO SELECT Hex Plug, 1/4", 150,316, Thrd Heavy 4381036010
- ZORO SELECT 1-1/2" x 1-1/4" MSW x FNPT 316 SS Adapter 2993009318
- ZORO SELECT Nipple, Schedule 40, 1-3/64"ID, 304 SS, 12"L ZUSA-PF-1568
- ZORO SELECT Hex Head Plug, 316 SS, 1/8", M BSPT ZUSA-PF-7549
- ZORO SELECT Hex Bushing, 1/2"x1/8", 150,316, Thrd Heavy 4381034830
- MERIT BRASS 3/4 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import K406-12
- Zoro Select Stainless Steel Pipe Fittings