Speedaire
Coil Kit, 120 VAC, 5599-1 Valves, 22 MM
Mfr # 3FFZ5
Zoro # G1519847
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22mm Square Coil, 5599-1 Valves
- Function 120 V AC Solenoid Coil Kit
- Accessory Type Coil Kit
Explore More Products
- SPEEDAIRE Connector, DIN Type B, Plug In 3FFY9
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 3FGA1
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Width (mm): 30 3FFZ1
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 3FZV4
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive 21AA46
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 3FZY7
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, ISO 1 3FZW8
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 2 3FZV9
- SPEEDAIRE End Plate, Base Kit, 5599-1 Valves, ISO 2 3FZV6
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S 26503
- FESTO Plug Socket MSSD-F MSSD-F
- Speedaire Pneumatic Valves