Lamp
Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On
Mfr # HH-FC-1/S
Zoro # G1521037
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material 304 Stainless steel
- Mounting Type Weld-On
- Projection 13/64 in
Explore More Products
- LAMP Pull Handle, 316 Stainless Steel, Satin EK-S640/S
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-KL160
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-FB-2/S
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-B
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes PT-148
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-128
- LAMP Pull Handle, 316 Stainless Steel, 6 In. H EK-R660/S
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-160
- LAMP Pull Handle, 7-31/64 In. H, Unthr. Through Holes MG-190
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Polished Copper Contemporary Cabinet Pull BP61675296191
- HICKORY HARDWARE Pull 12 Inch Center to Center H076706-SN
- Lamp Cabinet Handles & Pulls