Westward
Ratcheting Wrench, Head Size 15mm
Mfr # 5MZ26
Zoro # G1521317
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 7/8 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. 1LCP5
- WESTWARD Ratcheting Wrench, Head Size 19mm 1LCN9
- WESTWARD Ratcheting Wrench, Head Size 9mm 1LEB2
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. 34E328
- WESTWARD Ratcheting Wrench, Head Size 13/16 in. 1LCR4
- WESTWARD Ratcheting Wrench, Head Size 25mm 1LCJ6
- WESTWARD Ratcheting Wrench, Head Size 17mm 3LU48
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. 1LCR1
- WESTWARD Ratcheting Wrench, Head Size 15mm 4NZN2
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench 81632
- PROTO Ratcheting Wrench, Head Size 32mm JSCVM32T
- Westward Wrenches