Thern
Hand Winch, Spur Gear, w/Brake, 4000 lb.
Mfr # M452B
Zoro # G1521624
Free Shipping & Returns
$2,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Gear Ratio 19.54:1
- Overall Width 22 in
- Manufacturers Warranty Length 2 yr
- 1st Layer Load Capacity 4,000 lb
- Frame Material Steel
Explore More Products
- THERN Direct Drive Hand Winch, 500Lb For Pull M401
- THERN Spur Gear Hand Winch, 1000Lb For Pullin M4032
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. M492B
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F M452B-A
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. M4042PBSS
- THERN Worm Gear Hand Winch, 4000Lb W/ Brake Fo 2W40-BL
- THERN Hand Winch, Spur Gear, No Brake, 4000 lb. M452
- THERN Spur Gear Hand Winches, Double M492-12
- THERN Hand Winch, 17-1/4 in Overall W 2W40-M
- DUTTON-LAINSON Winch Hand Ratchet 600# DL600A
- DUTTON-LAINSON Dlb1500A Winch Brake, 1500 Lb DLB1500A
- Thern Manual Winches