Crescent Nicholson
4" Mill Single Cut Smooth File
Mfr # 08306NN
Zoro # G1522105
$13.01
20% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Handle Design None
Explore More Products
- CRESCENT NICHOLSON 4" Mill Single Cut Bastard File 08243NN
- CRESCENT NICHOLSON 12" Mill Single Cut Second File 08768NN
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File 08354NN
- CRESCENT NICHOLSON Files and Rasps 37814
- CRESCENT NICHOLSON 12" Flat Double/Single Cut Second File - Boxed 03797NN
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD 21825NN
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File with Red Handle 21715
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER 21736
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - 1 File per Card T01974
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 12725
- CRESCENT NICHOLSON 12" Rectangular Double/Single Cut Handy File - Boxed 06686NN
- Crescent Nicholson Cutting and Shaping Tools