Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 260 GPM
Mfr # HDF3,DB7.
Zoro # G1522324
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,456.99
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 260 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 190 Degrees F
Replacement Parts
Explore More Products
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm PB 1/4,TT4CA.
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene S1FB1S1WANS000.
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm PB 1/4,TS4PP.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM HDF1,DB2A.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM S20B1ABBANS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F S05B1A2TANS000.
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM HDB1 1/2,SGN8SS.
- SANDPIPER Air Operated Diaphragm Pump, 140 scfm T30B1SDSWTS600.
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 150 GPM G20B1STTXNSX00.
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM 5840-111C-SB-HS
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM 5830-104C-SB
- Sandpiper Diaphragm Pumps