Shop Alternate Products
This Product is Discontinued
Osg
7.60mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 8632760
Zoro # G1522577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.60mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide