Domnick Hunter
Oil Water Separator, 3590 SCFM Max
Mfr # ES2600
Zoro # G1523234
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,476.99
Key Features
- Max. Air Compressor HP 480 hp
- Max. Air Flow (SCFM) 3,590
- Absorption Module Volume (Gal.) 128 gal
- Length (In.) 40 in
- Temp. Range (F) 41 Degrees to 95 Degrees
Replacement Parts
Explore More Products
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max ES2150
- DOMNICK HUNTER Oil Water Separator, 268 SCFM Max ES2300
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max ES2400
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max ES2500
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max ES2200
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max ES2100
- INTECH Oil/Water Separator, 70 scfm, 1/2in inlet OWSD-70
- SMC Mist 1/4In 1Mpa Pneumatic Oil Water Separator AM150C-02B
- PREVOST Prevost Cyclonic Water Separator W/ Float Drain & 1in FNPT Connections SPC 365T
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet PSG-7
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR AFM30-N03D-2Z-A
- Domnick Hunter Oil & Water Seperators