Zoro Select
PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/2 in Pipe Size
Mfr # 830-015SR
Zoro # G1523611
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size 853-060
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 3/4 in Pipe Size 839-131
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/4 in Pipe Size 838-098
- ZORO SELECT PVC Cap, 3 in Fitting Pipe Size, Female Socket, Schedule 40, White 447030
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size 438211
- ZORO SELECT PVC Sanitary Tee, Socket, 4 in Pipe Size P400-040
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2 in Pipe Size H401020LS
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size 848-025
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size 847-007
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 2 in Pipe Size 1WKE7
- Zoro Select PVC Pipe Fittings