Hubbell Wiring Device-Kellems
External Elbow Base and Cover, White
Mfr # PL1EEBC
Zoro # G1523855
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Lan-Trak Raceways
- Material Non-Metallic
- Height 1 1/2 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White PT12TGB
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White PB3BC10
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows HBL3011EGY
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps PP1EC
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Latching PremiseTrak, PREM-TRAK1, Adhesive Baseand Cover, 7' Length PT1ABC7
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory HBL5747IVA
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Gray, Connectors HBL5782A
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak Series, 1 Channel Split Cover, 10' Length PB2SPL10
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows HBL4717IV
- ERICO GRND CLAMP BRNZ 1/2-5/8"" CP58BX
- LEGRAND GFCI/Decora/Styleline Cover, Ivory 5507R
- Hubbell Wiring Device-Kellems Raceway Fittings