S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base
Mfr # BNYLB48-EL
Zoro # G1524101
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Clear Zinc
Explore More Products
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base MN-SW1
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in TSW-1N
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base LP3-B3
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base BSNYLC48
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad NSW-2A
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BNYLD510
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base LP4-B6
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BSNYLC510
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base BNYLD510-EL
- TE-CO Leveling Pad, Fixed Stud, 3/4-10, 3 in Base 44453
- S & W Leveling Mounts