Davies
Ball Knob, 5/8-18 Thread Size, 1.84"L, Blind Tap
Mfr # 0055BH
Zoro # G1525587
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.81
- Color Black
- Diameter 1.94"
- Finish High Gloss
- Height 1.844"
Explore More Products
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.84"L, Blind Tap 0055CY
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.84"L, Blind Tap 0055BS
- DAVIES Ball Knob, 1/2-20 Thread Size, 1.84"L, Blind Tap 0055BD
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.69"L, GP Phenolic 1600BW
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic 3025AS
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type 1155
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic 2840-A
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L 2965KN
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic 1940BE
- ZORO SELECT Wing Knob, 1.57" Diameter, Screw L 0.51" M-65052
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Gray K0155.4A15X10
- Davies Knobs