Dayton
Fanblade, 30 In, 1/2hp
Mfr # 4HZ07
Zoro # G1525693
Free Shipping & Returns
$123.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Pitch 15 Degrees
- Number of Blades 2
- Blade Material Stamped Aluminum
Explore More Products
- DAYTON Propeller, Dia 3 In, Bore Dia 3/16 In 5JLK7
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In 5JLL5
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In 5JLP3
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 1/4 In 5JLP2
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW GGS_47551
- DAYTON Replacement Propeller, 18 in.dia. 41TH84
- DAYTON Fanblade, 24 In, 1/2 HP 4HZ06
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch 5JLP5
- WEG Fan Blade For Model 01518Ep3E254Tc FAN-E2504P
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP 9001565
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In 5JLL9
- Dayton Replacement Propellers