Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 1/32 in Head Ht, 1/8 in Lg, 1000 PK
Mfr # UDI0-0000120-1000P
Zoro # G1525727
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/8 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK 092520100T
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 200 PK 3716T
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 3/8 in Lg, 1000 PK UDI0-500370-1000P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK 1-CDJ-10-M7-
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 3/4 in Lg, 100 PK DS-1212-100
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 7/8 in Head Ht, 3 in Lg, 25 PK 1-EFT-10-M7-
- ZORO SELECT Thumb Screw, #14 Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 3000 PK 1408U
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 7/64 in Head Ht, 3/4 in Lg, 500 PK UDIX0-60075-500P
- ZORO SELECT Thumb Screw, #5 Thread Size, Round, Zinc Plated Steel, 5/16 in Lg, 10000 PK 0505U
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg FC7134-A
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg Z2130
- Zoro Select Thumb Screws