Eagle Mfg
Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height
Mfr # 943BIO
Zoro # G1526664
Free Shipping & Returns
$78.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Can Material Polyethylene
- Can Color Red
- Width 16 1/2 in
- Standards FM, NFPA, OSHA
Explore More Products
- EAGLE MFG Biohazard Step On Waste Can, 14 Gallon Capacity, Polyethylene, Red, 18 in Width x 21 in Height 947BIO
- EAGLE MFG Biohazard Step On Waste Can, 10 Gallon Capacity, Polyethylene, Red, 18 in Width x 18 in Height 945BIO
- DYNALON Bio-bin Waste Container, 2.5L, PK50 797303-0002
- JUSTRITE Biohazard Waste Can, 15-7/8 In. H 05910
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 17-789
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 143002
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1 Quart Sharp Container w/ Slide Lid, Red 0310-1500
- SP SCIENCEWARE Biohazard Incinerator Carton, 16 gal, PK6 F13205-0001
- POST MEDICAL Sharps Assure Two 1.5 Quart Sharps Retrieval Program SA1Q2
- GEC Rx Destroyer 64 oz PRO Series Lock Box, Each RX64PROLCKBX
- OAKRIDGE PRODUCTS-113906 Oakridge Products 5 Quart Sharps Container w/ Horizotal Drop Lid, M-Style, Red 0354-150M
- Eagle Mfg Biohazard Waste Cans