Ruland
Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel
Mfr # CL-28-F
Zoro # G1526804
$29.88
22% off
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/4 in
- Dimension Type Inch
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel CL-12-F
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. ENSP20-5MM-A
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS SP-22-SS
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Steel MCL-15-F
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS CL-24-SS
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum QCL-46-A
- RULAND SHAFT COLLAR QUICK CLAMPING LV-MSP-22-SS
- RULAND SHAFT COLLAR MSP-35E-ST
- RULAND Shaft Collar, 1pc Clamp, Bore 45mm, OD73mm, 316 Stainless Steel, MCL-45-ST MCL-45-ST
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel MCL-10-F
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS 2C-125-S
- Ruland Couplings, Collars, & Adapters