Shop Alternate Products
This Product is Discontinued
Wilson Jones
3" Basic Binder, Black (Discontinued)
Mfr # W383-49BPP1
Zoro # G1527766
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material polypropylene
- Sheet Capacity - Binders 600
- Ring Type - Binders D-Ring