Dayton
Roof Curb, Fixed, 12 In H, 32 1/2 In OD
Mfr # 2RB80
Zoro # G1527802
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 32 1/2 in
- Curb Square I.D. (In.) 29 1/2 in
- Damper Size (In.) 27 X 27
Explore More Products
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD 2RB75
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In 3AZJ8
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D 2RB74
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In 3FLT5
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In 3AZJ4
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD 2RB78
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Adustable Width 2ZV87
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD 2RB79
- Dayton Non-Ventilated Roof Curbs