Shop Alternate Products

Monoprice

Ethernet Cable, Cat 6, Green, 30 ft. (Discontinued)



This Product is Discontinued
Shop for all Voice & Data Patch Cords

Key Features

  • Category - Data Cable 6
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Booted, Booted
  • Shielded No
  • Length - Patch Cord 30 ft
See all product information