- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Shaded Pole Blower Motors
- /
- Motor, Sh Pole, 1/6 HP, 1550,115V, 42Y, OAO
Shop Alternate Products
This Product is Discontinued
Century
Motor, Sh Pole, 1/6 HP, 1550,115V, 42Y, OAO (Discontinued)
Mfr # 9640
Zoro # G1527924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps 6.04 A
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Shaft Length 3 in
- Motor Design Shaded Pole
Customers Also Purchased
- Brand Century
-
MFR #
9640
-
Zoro #
G1527924
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 4 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Overall Length | 7 5/16 in |
Lead Length | 36 in |
Details
Full Load Amps | 6.04 A |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Motor Design | Shaded Pole |
Motor Service Factor | 1 |
Motor Shaft Rotation | CWLE |
Motor Mounting Position | Horizontal |
HP | 1/6 |
Application | Blowers, Fans and Air Circulators |
No. of Speeds | 1 |
Motor Mounting Type | Cradle Base |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Motor Enclosure Design | Open Air-Over |
Voltage | 115V AC |
Motor Bearings | Sleeve |
Motor Application | HVAC/R |
Includes | Resilient Base |
Motor Shaft Design | Flat |
Frame | 42Y |
Motor Sub Application | Direct Drive Fan/Blower |
Duty | Continuous |
RPM Range | 1,501-1,600 |
Standards | CSA Certified, UL Recognized |
Nameplate RPM | 1,550 |
Motor Thermal Protection | Auto |
Capacitor Required | No |
Item | Direct Drive Blower Motor |
Phase | Single |
Hz | 60 Hz |
Ring to Ring Center | 4 9/16 in |
Usable @ 208V | No |
Duty Cycle | Continuous |
Motor Frame Material | Steel |
Usable @ 200V | No |
Stud Quantity | 4 |
Weight | 10 lb |
Number of Shafts | 1 |
Mounting Holes | 4 |
Number of Speeds | 1 |
Mounting | Cradle Base |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.04 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal