Zoro Select
Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A
Mfr # BULK-RS-S50FDA-269
Zoro # G1528554
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 50A BULK-RS-S50FDA-270
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A BULK-RS-S50FDA-268
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A BULK-RS-S50FDA-298
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-11
- ZORO SELECT Silicone Ball, 1/2", White, Food Grade, PK5 BULK-RB-S70-5
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A BULK-RS-SBR75-158
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", White BULK-RS-S50WFDA-30
- ZORO SELECT Neoprene Roll, 70A, 10'x36"x1/32", Black BULK-RS-N70-211
- ZORO SELECT Silicone Strip, 60A, 36"x2"x3/16", Blue BULK-RS-S60MD-59
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 36" W x 12" L BULK-RS-S60CLRFDA-53
- ZORO SELECT Silicone Rubber Strip No Adhesive, 60A, 1/4"T x 2"W x 10 Ft L BULK-RS-S60-94
- Zoro Select Rubber Sheets & Strips