Shop Alternate Products
This Product is Discontinued
Zoro Select
Sidewall/Ceiling Register, 6 X 10, White (Discontinued)
Mfr # 4JRP1
Zoro # G1529132
This Product is Discontinued
Key Features
- Type Two-Way
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 6
- Finish White
- Construction Welded Steel