- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Boxes
- /
- 21-5/8"W Polypropylene, Yellow Step Stool Tool Box 13-1/4"H
Shop Alternate Products
This Product is Discontinued
Flambeau
21-5/8"W Polypropylene, Yellow Step Stool Tool Box 13-1/4"H (Discontinued)
Mfr # 22500-3
Zoro # G1529595
This Product is Discontinued
Key Features
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Plastic
- Nominal Outside Width 21 in
- Nominal Outside Depth 15 in
- Nominal Outside Height 13 in
Customers Also Purchased
- Brand Flambeau
-
MFR #
22500-3
-
Zoro #
G1529595
- UPC # 071617791506
- Country of Origin United States
- Category Tool Boxes
Dimensions
Nominal Outside Width | 21 in |
Nominal Outside Depth | 15 in |
Nominal Outside Height | 13 in |
Overall Height | 13 1/4 in |
Height | 13-1/4" |
Width | 21" |
Overall Depth | 15 in |
Inside Width | 15 1/2 |
Overall Width | 21 5/8 in |
Inside Height | 7 1/2 in |
Inside Depth | 9 in |
Depth | 15" |
Overall Length | 21-5/8" |
Interior Dimensions | 15 1/2 in L x 9 in W x 7 1/2 in D |
Details
Portable Tool Box Product Grouping | Portable Tool Boxes |
Item | Tool Box |
Primary Tool Box Material | Plastic |
Primary Tool Box Color | Yellow |
Number of Drawers | 0 |
Locking System | None |
Includes | 9" |
Number of Handles | 0 |
Number of Trays | 1 |
Features | It Allows Tools to be Easily Transported to a Work Site and can Support 300 Lbs (136.08Kg), The Stand N Store Has a Heavy-Duty, Riveted, Fold-Down Handle and a Lift-Out Center Tray |
Handle Type | Folding Front |
Weight Capacity | 300 lb. |
Color | Yellow |
Tool Storage Type Included | Tool Box |
Number of Pieces | 2 |
Material | Plastic |
Number of Compartments | 1 |
Closure Type | Latch |
Includes Drawers | No |
Number of Dividers | 0 |
Total Load Capacity | 300 lb |
Includes Casters | No |
Handle Grip Style | Plastic Coated |
Stackable | Yes |
Configuration | Individual Tool Box |
Body Finish | Matte |
Number of Keys Included | 0 |
Number of Boxes | 1 |
Includes Keys | No |
Description
Tool Box, Material Plastic, Overall Depth 15 in, Overall Height 13 1/4 in, Overall Width 21 5/8 in, Locking System None, Color Yellow, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box, Features It Allows Tools to be Easily Transported to a Work Site and can Support 300 Lbs (136.08Kg), The Stand N Store Has a Heavy-Duty, Riveted, Fold-Down Handle and a Lift-Out Center Tray, Handle Grip Style Plastic Coated