Rotozip
GuidepointBit, 1/8 In. Dia., HSS, PK8
Mfr # GP8
Zoro # G1530374
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Diameter 1/8 in
- Overall Length 2 in
- Includes Not Applicable
- Application Drywall Cut Outs Around Outlet Boxes and Framing
Explore More Products
- ROTOZIP Drywall Bit, 5/32" dia., 4" L, PK10 XB-DW10
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 GP16
- ROTOZIP Tile Cut Bit, 1/8 In. Dia., HSS, PK4 TC4
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 XB-DW2
- ROTOZIP Sabercut Drywall Bit, HSS, PK16 SC16
- ROTOZIP Metal Cutting Bit, 5/32 In. Dia., Carbide XB-MC1
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) DWA1PH3IRB
- VEGA INDUSTRIES Pozidriv 1 Insert Bit x 1" Tin 125Z1A-TI
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 H3201X-5PK
- APEX TOOL GROUP Insert Bit, #2 492-C-SFX
- VEGA INDUSTRIES Impactech Qr Mag Bit Holder x 3 P175MH1QD2
- Rotozip Screwdrivers and Nutdrivers