Speedaire
Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # NCDME044-0100
Zoro # G1530706
$61.08
8% off
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.197 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 4MU20
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDME200-1200
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 5MMH0
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCU5
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting NCDMB106-1000
- SPEEDAIRE Air Cylinder, 12 mm Bore, 10 mm Stroke, ISO Double Acting C85F12-10
- SPEEDAIRE Air Cylinder, 12 mm Bore, 80 mm Stroke, ISO Double Acting C85E12-80
- SPEEDAIRE Air Cylinder, 63 mm Bore, 200 mm Stroke, Round Body Double Acting CG5BA63TNSR-200
- SPEEDAIRE Air Cylinder, 4 in Bore, 32 in Stroke, NFPA Double Acting 5VCX1
- FESTO Guided Drive DFM-20-25-P-A-GF DFM-20-25-P-A-GF
- FESTO Standards-Based Cylinder DNC-32-320-PPV-A DNC-32-320-PPV-A
- Speedaire Air Cylinders